Residential Oil Boiler 108 MBH
CL™ Series Residential Oil Boiler 108 MBH
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- BTU Heat Rating:
- 108000 Btu/h
- Boiler Type:
- Cast Iron Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- CL™ Series
- Energy Star Compliant:
- No
- Height:
- 31-5/8 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 108 MBH
- Length:
- 24-5/8 in
- Material:
- Cast Iron
- Media:
- Hot Water
- Phase:
- Single Phase
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 3 in
- Type:
- NCL4126PSLMBSN