Residential Oil Boiler 156 MBH
CL™ Series Residential Oil Boiler 156 MBH
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AFUE:
- 84.00 %
- Application:
- Residential
- BTU:
- 156000
- BTU Heat Rating:
- 179000 Btu/h
- Collection:
- CL™ Series
- Depth:
- 22-3/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 31-5/8 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 156 MBH
- Installation Type:
- Floor Mount
- Length:
- 24-5/8 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Oil
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 24-5/8 in