New Yorker Boiler

PVCG-B Residential Water/Steam Boiler 140 MBH Natural Gas

Part #NPVCG50BNITS  |  Item #5153777  |  Manufacturer Part #PVCG50BNI-TS

Call for Pricing EACH

Input MBH :

140 MBH
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

  • AHRI Certified
  • Net I=B=R Capacity: 104000 BTU
  • DOE Heating Capacity: 120000 BTU
  • Assembly Type: Packaged
  • Combustion Type: Conventional
  • Frequency: 60 Hz
  • Heat Exchanger Warranty: Limited Lifetime Year
  • Maximum Altitude: 2000 Feet
  • Medium: Hot Water
  • Parts Warranty: 1 Year

Specifications

AFUE: 85.30

ASME Specifications: Yes

Application: Residential

BTU: 140000

BTU Heat Rating: 120000 Btu/h

Boiler Type: Water/Steam

CEC Compliant: For Sale in CA

Collection: PVCG-B

Depth: 26-3/5 in

ETL Listed: Yes

Energy Star Compliant: No

Flue Size: 3

Fuel Type: Natural Gas

Height: 38-9/100 in

Ignition System: Electronic Ignition

Input MBH : 140 MBH

Installation Type: Floor Mount

Length: 17-39/50 in

Material: Cast Iron

Origin: Domestic

Phase: Single Phase

Pipe Diameter: 1/2 in

Power Source: Gas

Return Pipe Connection: 1-1/4 in

Stages: Single

Supply Pipe Connection: 1-1/4 in

Vent Type: Power Vent

Volts: 115V

Width: 17-39/50 in