6 in. Carbon Steel Flanged Gate Valve
G1RA12 6 in. Carbon Steel Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 600
- ASTM:
- ASTM A-216 WCB, ASTM A-105
- Collection:
- G1RA12
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Ductile Iron
- Height:
- 30-1/10 in
- Length:
- 10-1/2 in
- Material:
- Carbon Steel, Stainless Steel, Ductile Iron
- Material Type:
- Stellite
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Carbon Steel, Stellite
- Valve Size:
- 6 in
- Valve Stem:
- Rising OS&Y
- Valve Type:
- Gate Valve
- Weight:
- 81 lb