16 in. Carbon Steel Flanged Gate Valve
G1RA8 16 in. Carbon Steel Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 600
- ASME:
- ASME B16.47, ASME B16.5
- ASTM:
- ASTM A-105, ASTM A-182 F6a, ASTM A-193 B7, ASTM A-194 2H, ASTM A-216 WCB, ASTM A-276, ASTM A-439
- Application:
- Chemical, Nuclear, Offshore, Pipelines, Power Generation, Refining
- Collection:
- G1RA8
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Length (in):
- 22 in
- Handle Material:
- Ductile Iron
- Height:
- 67 in
- ISO:
- ISO 9001
- Length:
- 16 in
- Material:
- Carbon Steel, Ductile Iron, Cobalt-Chromium Alloy, Stainless Steel
- Material Type:
- Stellite
- Pressure Class:
- 150#
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Carbon Steel, Stellite
- Valve Size:
- 16 in
- Valve Stem:
- Rising OS&Y
- Valve Type:
- Gate Valve
- Weight:
- 486 kg