1-1/2 in. Forged Steel Socket Weld Piston Check Valve

You last purchased this on
 
Neway Valve

P Series 1-1/2 in. Forged Steel Socket Weld Piston Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neway Valve

P Series 1-1/2 in. Forged Steel Socket Weld Piston Check Valve

  • Fast #
  • Part #NP8SA8J
  • Item #4138163
  • Manufacturer Part #1.5P8SA8-000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Body guided disc to ensure perfect alignment of disc and seat even under large flow conditions and high velocity
  • Recessed body-bonnet joint design captures the stainless steel spiral wound gasket ensuring sealing integrity
  • Requires Certification

Specifications

API:
API 602
ASTM:
ASTM A-105, ASTM A-182 F-6A, ASTM A-193 B7, ASTM A-276 304, ASTM A-276 316
Coating:
Hardfaced
Collection:
P Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Material:
Forged Steel
NSF Certified:
No
Pressure - Maximum:
800 psi
Pressure Class:
800#
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Disc Material:
Stainless Steel
Valve Size:
1-1/2 in
Valve Type:
Piston Check Valve