6 in. 200# Gasket Kit
6 in. 200# Gasket Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ring-tite type fitting to cast iron size (C-900) pipe
Documents
Specifications
- ASTM:
- ASTM-D-1869 66, ASTM F-477 76, ASTM C-564 68, ASTM C-923
- AWWA:
- AWWA C-111
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Kit
- Height:
- 1-13/50 in
- Length:
- 5-63/100 in
- Pressure Class:
- 200#