This product requires certification to purchase.

12 in. Carbon Steel Flanged Globe Valve

You last purchased this on
 
Newco Valves

12 in. Carbon Steel Flanged Globe Valve

  • Fast #
  • Part #N21FCB212
  • Item #4642037
  • Manufacturer Part #21F-CB2 12
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newco Valves

12 in. Carbon Steel Flanged Globe Valve

  • Fast #
  • Part #N21FCB212
  • Item #4642037
  • Manufacturer Part #21F-CB2 12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Carbon Steel
Valve Bonnet Type:
Bolted
Valve Operator:
Wheel Handle
Valve Size:
12 in
Valve Type:
Globe Valve