3/4 in. Forged Carbon Steel Regular Port Threaded Gate Valve
3/4 in. Forged Carbon Steel Regular Port Threaded Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- API:
- API 598, API 602
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B16.34
- ASTM:
- ASTM A-105
- Coating:
- Hardfaced
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 3-11/20 in
- MSS:
- MSS SP-84
- Material:
- Forged Carbon Steel
- Maximum Temperature:
- 800
- Pressure Class:
- 800#
- Valve Body Material:
- Forged Carbon Steel
- Valve Bonnet Type:
- Welded
- Valve Disc Material:
- CR 13
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 3/4 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Width:
- 3-7/10 in