14 in. Cast Carbon Steel Flanged Swing Check Valve

You last purchased this on
 
Newco Valves

CB2 14 in. Cast Carbon Steel Flanged Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newco Valves

CB2 14 in. Cast Carbon Steel Flanged Swing Check Valve

  • Fast #
  • Part #N31FCB214
  • Item #4272746
  • Manufacturer Part #31F-CB2 14
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

API:
API 598, API 600
ASME:
ASME B16.10, ASME B16.34, ASME B16.47, ASME B16.5
ASTM:
ASTM A-105N, ASTM A-193 B7, ASTM A-216 WCB, ASTM A-276 316, ASTM A-276 Type 410
Clean Bagged:
No
Collection:
CB2
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed -:
No
ISO:
ISO 14001:2004, ISO 9001:2000
Length:
31 in
Material:
Cast Carbon Steel
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
Backflow Prevention
UL Listed:
No
Valve Body Material:
Cast Carbon Steel
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
Carbon Steel
Valve Seat Material:
Carbon Steel
Valve Size:
14 in
Valve Type:
Swing Check Valve
Weight:
898 lb