2 in. 150# RF FLG WCB T8 Globe Valve Carbon Steel Body, Trim 8, Bolted Bonnet
CB2 2 in. 150# RF FLG WCB T8 Globe Valve Carbon Steel Body, Trim 8, Bolted Bonnet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B16.34
- Collection:
- CB2
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Valve Body Style:
- Globe
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Size:
- 2 in
- Valve Type:
- Globe Valve