3 in. 150# RF FLG WCB T5 Swing Check Valve Carbon Steel Body, Trim 5, Bolted Cover
CB3 3 in. 150# RF FLG WCB T5 Swing Check Valve Carbon Steel Body, Trim 5, Bolted Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Yields minimal restriction to low velocity environments
- Body provides low resistance flow and optimum strength and performance
- Ideal for preventing backflow in unidirectional flow applications in horizontal flow piping
- Positive stop for disc open position
- Metallic gaskets
- Rugged hinge to withstand shock loading
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.5, ANSI B16.10
- API:
- API 598, API 600
- ASME:
- ASME B16.34, ASME B16.5, ASME B16.10, ASME B16.47
- ASTM:
- ASTM A-216-WCB, ASTM A-105N, ASTM A-276-410, ASTM A-182, ASTM A-193-B7
- Collection:
- CB3
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 18-3/5 in
- Length:
- 11-3/25 in
- Material:
- Cast Carbon Steel
- Maximum Temperature:
- 800
- Minimum Temperature:
- -20
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water, Oil, Gas
- Valve Body Material:
- Cast Carbon Steel
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Carbon Steel
- Valve Size:
- 3 in
- Valve Type:
- Swing Check Valve