4 in. 600# RF FLG WCB T5 Swing Check Valve Carbon Steel Body, Trim 5, Bolted Cover

You last purchased this on
 
Newco Valves

CB3 4 in. 600# RF FLG WCB T5 Swing Check Valve Carbon Steel Body, Trim 5, Bolted Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newco Valves

CB3 4 in. 600# RF FLG WCB T5 Swing Check Valve Carbon Steel Body, Trim 5, Bolted Cover

  • Fast #
  • Part #N36FCB3P
  • Item #4642031
  • Manufacturer Part #36F-CB3 4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.34, ANSI B16.5, ANSI B16.10
API:
API 598, API 600
ASME:
ASME B16.34, ASME B16.5, ASME B16.10, ASME B16.47
ASTM:
ASTM A-216-WCB, ASTM A-105N, ASTM A-276-410, ASTM A-182, ASTM A-193-B7
CSA Certified:
Yes
Collection:
CB3
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
13-3/10 in
Length:
17 in
Material:
Cast Carbon Steel
Maximum Temperature:
800
Minimum Temperature:
-20
NSF Certified:
No
Pressure Class:
600#
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
Valve Body Material:
Cast Carbon Steel
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Carbon Steel
Valve Size:
4 in
Valve Type:
Swing Check Valve