4 in. Cast Carbon Steel Flanged Swing Check Valve

You last purchased this on
 
Newco Valves

CB3 4 in. Cast Carbon Steel Flanged Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newco Valves

CB3 4 in. Cast Carbon Steel Flanged Swing Check Valve

  • Fast #
  • Part #N31FCB3P
  • Item #4642014
  • Manufacturer Part #31F-CB3 4
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.34, ANSI B16.5, ANSI B16.10
API:
API 598, API 600
ASME:
ASME B16.34, ASME B16.5, ASME B16.10, ASME B16.47
ASTM:
ASTM A-216-WCB, ASTM A-105N, ASTM A-276-410, ASTM A-182, ASTM A-193-B7
Collection:
CB3
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
23-3/10 in
Length:
12 in
Material:
Cast Carbon Steel
Maximum Temperature:
800
Minimum Temperature:
-20
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
Valve Body Material:
Cast Carbon Steel
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Carbon Steel
Valve Size:
4 in
Valve Type:
Swing Check Valve