24 in. 150# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet
Figure 11F 24 in. 150# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- API:
- API 598
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-216
- Coating:
- Hardfaced
- Collection:
- Figure 11F
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 20 in
- Material:
- Cast Carbon Steel
- Maximum Temperature:
- 800
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Water, Oil
- UL Listed:
- No
- Valve Body Material:
- Cast Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 24 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Width:
- 32 in