1/2 in. Rubber Mini Clamp Gasket

Part #N42RXED  |  Item #7571754  |  Manufacturer Part #42RX-E

Call for Pricing EACH

Inside Diameter:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clean Bagged: No

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 1/2 in

Material: Rubber

Material Type: EPDM

NSF Certified: No

Product Type: Gasket

UL Listed: No