Newport Brass

1/2 in. FNPT Wall Mount Two Handle Lavatory Faucet Valve

Part #N1-532  |  Manufacturer Part #1-532

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For two handle wall mount faucets
  • Solid brass construction, exposed pop-up drain without overflow

Specifications

ADA Compliant: No

End Connection 1: FNPT

End Connections: FNPT

Faucet Mount: Wall Mount

Handle Type: Lever

Installation Type: Wall Mount

Number of Handles: Two Handle

Type: Hot & Cold

Valve Size: 1/2 in

Valve Type: Lavatory Rough-In Valve

WaterSense Labeled: No