6-1/2 x 2 in. Solvent Weld ABS Plastic Drain Body
6-1/2 x 2 in. Solvent Weld ABS Plastic Drain Body
Frequently Purchased Together
Product Details
- ABS
- 2" IPS Inlet
- No Finish
- Intended for use with 4" Square Shower Drain Throat Newport Brass Model 277-01
- 2" Solvent Weld Outlet
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 277-01
- Diameter:
- 6-1/2 in
- Drain Component Type:
- Drain Body
- Fits Pipe Size:
- 2 in
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- ABS
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No