2 gpm 2-Setting Hand Shower in Polished Chrome
2 gpm 2-Setting Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Contemporary Style
- Available in 27 unique Finishes
- 2" (5.1 cm) showerhead diameter
- Incorporates twin back-check valves
- 1/2" NPSM inlet fitting
- Finished spray surface
- Single function spray
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-1/16 in
- Faucet Material:
- Brass
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.0 gpm
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 8-1/16 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 1-1/8 in