3/4 in. Quick Connect Valve with 20 Point Stem Diverter and Hoses
3/4 in. Quick Connect Valve with 20 Point Stem Diverter and Hoses
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter-turn washerless ceramic disc 3/4" valve cartridges
- Diverter valve and hoses as needed for handshower
- No Finish
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 3-8207 Roman Tub Faucet With Hand Shower
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Trim Only:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Roman Tub Faucet Valve
- WaterSense Labeled:
- No