3/4 in. Brass NPT Shut Off Valve
Fairfield 3/4 in. Brass NPT Shut Off Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Work with Newport item 1014, 2400-4282, 2400-4283, 850-4283 & 934
- Available in 27 unique finishes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 3-196, 3-226
- Collection:
- Fairfield
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Depth:
- 4-1/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shut Off Valve
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Recommended Valve Application:
- Residential
- Style:
- Traditional
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- Weight:
- 1.32 lb
- Width:
- 2-15/16 in