Air Gap Kit in Antique Copper
Air Gap Kit in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- 2-5/8" (6.7 cm) height above deck
- Available in 27 unique Finishes
- Complements Jacobean Series
- 5/8" (1.6 cm) dishwasher inlet, 7/8" (2.2 cm) outlet
- 2" (5.1 cm) base diameter
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Diameter:
- 2 in
- GSA Approved:
- No
- Height:
- 2-5/8 in
- IAPMO Listed -:
- No
- Material:
- Brass