Towel Ring in Satin Bronze
Alexandria™ Towel Ring in Satin Bronze
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Single-post, horizontal pivot design with hanging, open ring
- Available in 27 unique Finishes
- Complements Alexandria product series
- Complements Anise product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Alexandria™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Depth:
- 3-13/100 in
- Diameter:
- 7 in
- Height:
- 8-1/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Material:
- Brass
- Mount Type:
- Concealed
- Projection:
- 3-13/100 in
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 6-81/100 in