2-Hook Robe Hook in Uncoated Polished Brass - Living
Alveston 2-Hook Robe Hook in Uncoated Polished Brass - Living
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Complements Alveston product series
- Available in 27 unique Finishes
- Complements Fairfield product series
- Complements Chesterfield product series
- Complements Astor product series
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Alveston
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-1/4 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 3-7/16 in