Annabella Prep Sink or Bar Faucet with Double Lever Handle in Satin Brass - PVD

Part #N808/04  |  Item #1504965  |  Manufacturer Part #808/04

$445.90 EACH
(Pricing is for Satin Brass - PVD)

Color/Finish: Satin Brass - PVD

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Forged brass body with integral spout and handles
  • Quarter-turn washerless ceramic disc valve cartridges
  • Rotating spout assembly with integral supply hoses
  • 7-1/2" (19.1 cm) spout height at outlet
  • 5-1/4" (13.3 cm) spout reach (c-c)
  • For 4" (10.2 cm) centers
  • 1.5 gallons (5.7 liters) per minute maximum flow rate

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: [Quarter Turn Ceramic Disc, Washerless]

Center Size: 4 in

Collection: Annabella

Color Finish: Satin Brass - PVD

Color Finish Category: Brass Tones

Deck Plate Included: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 11 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]

Flow Rate: 1.2 gpm

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 1-11/25 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Height: 7-1/2 in

Spout Reach: 5-1/4 in

Spout Type: Gooseneck

Trim Only: No

WaterSense Labeled: No