Prep Sink or Bar Faucet with Double Lever Handle in Weathered Brass
Annabella Prep Sink or Bar Faucet with Double Lever Handle in Weathered Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- ADA Compliant Lever Handles
- Available in 27 unique Finishes
- 5-1/4" (13.3 cm) spout reach (c-c)
- Rotating spout assembly with integral supply hoses
- 10" (25.4 cm) spout height at outlet
- Quarter-turn washerless ceramic disc valve cartridges
- Forged brass body with integral spout and handles
- 1.5 gallons (5.7 liters) per minute maximum flow rate
- For single hole configurations
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Annabella
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Weathered Brass
- Deck Plate Included:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 10 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Gooseneck
- Trim Only:
- No
- WaterSense Labeled:
- No