Robe Hook in Satin Nickel
Astor Robe Hook in Satin Nickel
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Complements Alveston product series
- Complements Astor product series
- Complements Chesterfield product series
- Complements Fairfield product series
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Astor
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-7/16 in
- Diameter:
- 2-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-7/16 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.