Astor Two Handle Bathtub & Shower Faucet in Polished Nickel - Natural (Trim Only)

Part #N3-923TR/15  |  Item #7096129  |  Manufacturer Part #3-923TR/15

$525.70 EACH

Color/Finish: Polished Nickel - Natural

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

This Item: Newport Brass Astor Two Handle Bathtub & Shower Faucet in Polished Nickel - Natural (Trim Only) /$525.70

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Temperature-adjust handle for thermostatic valve
  • ADA compliant cross handle assembly for control valve
  • Integrated volume control diverter for directed, variable water flow
  • Maximum temperature override button
  • Intended for use with Newport Brass Luxtherm® rough 1/2" valve item 1-741 (1-port), 1-742 (2-Port), 1-743 (3-port shared) or 1-744 (3-port) as specified (Required Accessory)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: Luxtherm® 1-741 and 1-742 Rough-in Valves

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Astor

Color Finish: Polished Nickel - Natural

Color Finish Category: Nickel Tones

Escutcheon Height: 7-9/100 in

Escutcheon Width: 7-9/100 in

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Thermostatic

WaterSense Labeled: No