Single Handle Thermostatic Valve Trim in Oil Rubbed Bronze

You last purchased this on
 
Newport Brass

Aylesbury Single Handle Thermostatic Valve Trim in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Aylesbury Single Handle Thermostatic Valve Trim in Oil Rubbed Bronze

  • Fast #
  • Part #N3-2414TR/10B
  • Item #4073855
  • Manufacturer Part #3-2414TR/10B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • Temperature-adjust handle for thermostatic valve
  • Available in more than 20 decorative finishes
  • ADA compliant lever handle assembly options for control valve
  • Intended for use with Newport Brass rough 3/4 in valve item 1-540 as specified (required accessory)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1 2018
Collection:
Aylesbury
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes
cUPC Certified:
Yes