Body Spray in Polished Chrome
Body Spray in Polished Chrome
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Available in 27 unique Finishes
Specifications
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 1.75 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- IAPMO Listed -:
- Yes
- Length:
- 2-3/16 in
- Material:
- Brass, Rubber
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in