1/2 x 12-13/16 in. NPT Solid Brass Shower Arm in Satin Brass - PVD
Keaton 1/2 x 12-13/16 in. NPT Solid Brass Shower Arm in Satin Brass - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- 90° arm
- Available in 27 unique finishes
- Intended for use with Newport brass shower arm flange as specified (optional accessory)
- 1/2 in NPT inlet
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Keaton
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-15/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 12-13/16 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No