Bridge Kitchen Faucet with Double Cross Handle and Sidespray in Venetian Bronze
Chesterfield Bridge Kitchen Faucet with Double Cross Handle and Sidespray in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quarter Turn Ceramic Disc, Washerless
- Collection:
- Chesterfield
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Type:
- Bridge
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Steel
- Handle Type:
- Cross
- Height:
- 33 in
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 23-1/4 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Power Source:
- Electric
- Side Spray:
- Yes
- Spout Height:
- 9 in
- Spout Reach:
- 9-1/2 in
- Spout Type:
- Swivel
- Trim Only:
- No
- Width:
- 30 in