Deck Mount Soap or Lotion Dispenser in Oil Rubbed Bronze
Chesterfield Deck Mount Soap or Lotion Dispenser in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Two piece brazed spout design
- Base with integral O-ring deck seal
- Removable spout for above deck refilling
- 13 fluid oz. (384 ml) capacity bottle included
- 3-5/16" (9.2 cm) spout height at outlet
- 2-15/16" (7.5 cm) spout reach (c-c)
- Complements Chesterfield Series
Specifications
- ADA Compliant:
- No
- Capacity:
- 8 oz
- Coating:
- PVD
- Collection:
- Chesterfield
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze
- Height:
- 3-13/16 in
- Installation Type:
- Deck Mount
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Height:
- 3-5/16 in
- Spout Reach:
- 2-15/16 in
- UL Listed:
- No