This product requires certification to purchase.

Soap or Lotion Dispenser in Uncoated Polished Brass - Living

You last purchased this on
 
Newport Brass

Chesterfield Soap or Lotion Dispenser in Uncoated Polished Brass - Living

  • Fast #
  • Part #N124/03N
  • Item #3873298
  • Manufacturer Part #124/03N
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Chesterfield Soap or Lotion Dispenser in Uncoated Polished Brass - Living

  • Fast #
  • Part #N124/03N
  • Item #3873298
  • Manufacturer Part #124/03N
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Uncoated Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Two piece brazed spout design
  • Base with integral O-ring deck seal
  • Removable spout for above deck refilling
  • 13 fluid oz. (384 ml) capacity bottle included
  • 3-5/16" (9.2 cm) spout height at outlet
  • 2-15/16" (7.5 cm) spout reach (c-c)
  • Complements Chesterfield Series
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
8 oz
Collection:
Chesterfield
Color Finish Category:
Brass Tones
Color Finish Name:
Uncoated Polished Brass
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Height:
3-5/16 in
Spout Reach:
2-15/16 in
UL Listed:
No