Chesterfield Trip Lever in Antique Brass

Part #N2-136/06  |  Item #3742211  |  Manufacturer Part #2-136/06

$121.88 EACH
(Pricing is for Antique Brass)

Color/Finish: Antique Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Lever Handle

Documents

Specifications

ADA Compliant: No

Collection: Chesterfield

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Handle Type: Lever

WaterSense Labeled: No