Wall Mount Pot Filler in Polished Nickel
Chesterfield Wall Mount Pot Filler in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Brass valve bodies
- Available in 27 unique Finishes
- 4-5/8” (11.7 cm) spout height from wall inlet center
- ADA compliant lever handles
- Double-pivot spout with aerated flow
- Two-valve, inlet/outlet flow control design
- Quarter-turn washerless ceramic disc valve cartridges
- 3-1/2” (8.9 cm) pivoting inlet valve offset (wall-center)
- 24-3/4” (62.8 cm) pivoting spout reach from inlet valve (c-c)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Chesterfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Height:
- 26-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Washerless, Ceramic Disc
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 4-5/8 in
- Spout Reach:
- 21-1/4 in
- Spout Type:
- Double Jointed