Cold Cartridge
Cold Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- No Finish
Specifications
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 3-220C Diverter Control Handle
- Cartridge Type:
- Cold
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Part Type:
- Cartridge
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Type:
- N1-543
- WaterSense Labeled:
- No
- Width:
- 4-9/16 in