This product requires certification to purchase.

Frount Mount Tank Handle Lever in Antique Brass

You last purchased this on
 
Newport Brass

Colonial Frount Mount Tank Handle Lever in Antique Brass

  • Fast #
  • Part #N504/06
  • Item #1484563
  • Manufacturer Part #504/06
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Colonial Frount Mount Tank Handle Lever in Antique Brass

  • Fast #
  • Part #N504/06
  • Item #1484563
  • Manufacturer Part #504/06
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 722
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Can also be used with Toto Promenade toilets
  • Requires Certification

Specifications

Brand Model Compatibility:
Toto Clayton Toilets
Collection:
Colonial
Color Finish Name:
Antique Brass
Handle Type:
Lever
Installation Type:
Front Mount
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
WaterSense Labeled:
No