Tank Lever in Polished Nickel
Colonial Tank Lever in Polished Nickel
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Can also be used with Toto Promenade toilets
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- Colonial
- Color Finish Name:
- Polished Nickel
- Handle Type:
- Lever
- Installation Type:
- Front Mount
- Length:
- 13 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- WaterSense Labeled:
- No
- Width:
- 3 in