Trip Lever in Polished Nickel - Natural
Colorado Trip Lever in Polished Nickel - Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Lever Handle
- Available in 27 unique Finishes
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Colorado
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 3 in
- WaterSense Labeled:
- No