Trip Lever in Uncoated Polished Brass - Living

You last purchased this on
 
Newport Brass

Colorado Trip Lever in Uncoated Polished Brass - Living

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Colorado Trip Lever in Uncoated Polished Brass - Living

  • Fast #
  • Part #N2-254/03N
  • Item #3737011
  • Manufacturer Part #2-254/03N
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Uncoated Polished Brass - Living Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Lever Handle
  • Available in 27 unique Finishes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Colorado
Color Finish Category:
Brass Tones
Color Finish Name:
Uncoated Polished Brass - Living
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle