Widespread Bathroom Sink Faucet with Double Lever Handle in Oil Rubbed Bronze - Hand Relieved
Colorado Widespread Bathroom Sink Faucet with Double Lever Handle in Oil Rubbed Bronze - Hand Relieved
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- ADA Compliant Lever Handles
- Available in 27 unique Finishes
- 1-5/8" (4.1 cm) spout height at outlet
- Spout Assembly with integral supply hoses
- Pop-up drain with tail piece
- Quarter-turn washerless ceramic disc valve cartridges
- Brass Valve bodies Valve Included
- For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
- 5-1/4" (13.3 cm) spout reach (c-c)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Colorado
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze - Hand Relieved
- Faucet Center Size:
- 8 in - 20 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 1-5/8 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes