Multi Function Showerhead in Flat Black
Contemporary Multi Function Showerhead in Flat Black
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Contemporary Style
- Available in 27 unique Finishes
- 5-15/16" (15.1 cm) showerhead diameter
- Rubber nozzles facilitate easy cleaning
- 1/2" NPSM inlet pivot ball fitting
- 5-Spray modes: Full, Massage, Intense Turbo Spray & 2 Combinations
- Multi-function engine with 5 spray mode
- 2.0 gallons (7.6 liters) per minute maximum flow rate
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Contemporary
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 3-14/25 in
- Diameter:
- 5-15/16 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 3-14/25 in
- IAPMO Listed -:
- Yes
- Length:
- 3-14/25 in
- NSF Certified:
- No
- Overall Width:
- 5-93/100 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- WaterSense Labeled:
- Yes
- Weight:
- 4.25 lb
- Width:
- 5-93/100 in