This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

You last purchased this on
 
Newport Brass

Cube 2 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #N19-01/26
  • Item #1503493
  • Manufacturer Part #19-01/26
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Cube 2 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #N19-01/26
  • Item #1503493
  • Manufacturer Part #19-01/26
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Complements Cube 2 product series
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cube 2
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.