Roman Tub Set with Trim Kit in Polished Chrome
Cube 2 Roman Tub Set with Trim Kit in Polished Chrome
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handles
- Intended for use with Newport Brass rough valve item 1-502 as specified (Required Accessory)
- 2-3/4" (7.0 cm) spout height at outlet
- 8" (20.3 cm) spout reach (c-c)
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Cube 2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Type:
- Roman Tub Faucet Only
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Height:
- 2-3/4 in
- Trim Only:
- No
- Tub Spout Reach:
- 8-15/16 in
- WaterSense Labeled:
- No