Square Thermostatic Trim Plate with Double Lever Handle in Polished Chrome
Cube 2 Square Thermostatic Trim Plate with Double Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Temperature-adjust handle for thermostatic valve
- Available in 27 unique Finishes
- ADA compliant lever handle assembly options for control valve
- Intended for use with Newport Brass rough 3/4" valve item 1-540 as specified (Required Accessory)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- 3/4 in 1-540 Rough Valves
- CSA Certified:
- CSA B125.1
- Collection:
- Cube 2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/4 in
- Faucet Height:
- 6-1/2 in
- Faucet Valve Type:
- Ceramic Disc
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in