Wall Mount and Horizontal Mount Toilet Tissue Holder in Forever Brass - PVD
Cube 2 Wall Mount and Horizontal Mount Toilet Tissue Holder in Forever Brass - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Double-post design with spring-loaded roller
- Available in 27 unique Finishes
- Complements Cube 2 product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cube 2
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass - PVD
- Depth:
- 3-1/4 in
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount, Horizontal Mount
- Length:
- 6-1/2 in
- Material:
- Brass
- Mount Type:
- Wall, Horizontal
- Projection:
- 3-1/4 in