Wall Mount Toilet Tissue Holder in Polished Chrome
Wall Mount Toilet Tissue Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Complements Ithaca product series
- Available in 27 unique Finishes
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 4 in
- Length:
- 9 in
- Material:
- Brass
- Width:
- 8 in