Air Gap in Polished Nickel - Natural for N106C Cold Water Dispenser

You last purchased this on
 
Newport Brass

East Linear Air Gap in Polished Nickel - Natural for N106C Cold Water Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

East Linear Air Gap in Polished Nickel - Natural for N106C Cold Water Dispenser

  • Fast #
  • Part #N6-027/15
  • Item #3873994
  • Manufacturer Part #6-027/15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Use with Newport item #106C
  • Available in 27 unique Finishes
  • Requires Certification

Specifications

Brand Model Compatibility:
Newport Brass 106C Cold Water Dispenser
CARB OTC LEED Compliant:
No
Collection:
East Linear
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
IAPMO Listed -:
No
Material:
Brass