DESCRIPTION

Newport Brass East Linear Wall Mount Toilet Tissue Holder in Satin Bronze - PVD

N16-27/10

Manufacturer Part #: 16-27/10

Color/Finish

Satin Bronze - PVD

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
East Linear
Depth
3-1/8 in
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Pivoting
No
Projection
3-1/8 in
Width
6-1/4 in

Print